Mains Lead with UK 3 Pin Plug to 3 Pole Connector - Black

Order Code: ZT2666445S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

Power Bars provide a neat and compact solution to any under-desk power requirements. Available in 2, 3 and 4 socket versions, our range of Power Bars are supplied with central fixings to enable the module to be screwed to the underside of the desk or the modesty panel as required, or alternatively they are suitable to sit in a wire basket under the desk, making them suitable for a wide range of commercial power and data applications.Power leads are ideal for connecting power and data modules to the mains

See full description
Specifications for Mains Lead with UK 3 Pin Plug to 3 Pole Connector - Black
  • Product Type
    Mains Lead
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome