Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
MC110CS 10/100M RJ45 to 100M Single-Mode SC Full Duplex Up to 20km Fibre Converter
By TP-Link
Order Code:
ZT4188783S
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/mc110cs-10-100m-rj45-to-100m-single-mode-sc-full-duplex-up-to-20km-fibre-converter/p/ZT4188783S
Add to quotation
View all USB Cables
Description
TP Link MC110CS 10/100M RJ45 to 100M Single-Mode SC Full Duplex Up to 20km Fibre Converter MC110CS
Specifications
Specifications for MC110CS 10/100M RJ45 to 100M Single-Mode SC Full Duplex Up to 20km Fibre Converter
Type
External Computer Cables
Wave Length
1310Nm
Product Type
Adapter
Max Power Consumption
1.52W
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome