Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Mounting PC Case Fan Screws - 50 Pack
By StarTech.com
Order Code:
ZT1089797S
£3.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/mounting-pc-case-fan-screws-50-pack/p/ZT1089797S
Add to quotation
View all USB Cables
Description
Mounting PC Case Fan Screws - 50 Pack
Specifications
Specifications for Mounting PC Case Fan Screws - 50 Pack
Material
Steel
Weight
54kg
Length
12mm
Width
6.4mm
Colour
Silver
Power Type
Non-Electronic
MFR Part No.
FANSCREW
Depth
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome