0
1
2

Outdoor Security Wi-Fi Cera

Order Code: ZT1144869S

£14.99 Inc VAT (20%)

Currently unavailable

Description

TP-Link Outdoor Security Wi-Fi Cera

Specifications for Outdoor Security Wi-Fi Cera
  • Colour
    Variable
  • Type
    Electrical Spares
  • Weight
    68g
  • Form
    Light Bulbs
  • Dimensions
    60 x 115mm
  • Dimmable
    Yes
  • Fitting
    E27
  • Bulb Type
    Smart Bulb
  • Lifetime
    15000hours
  • Lumens/Candelas
    806l
  • Power
    8.7W
  • Voltage
    220V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome