Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Performance Surgearrest 270B435
By Apc
Order Code:
ZT1650326S
£79.99
each
Inc VAT (20%)
£239.97 minimum order value
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.19
6%
3
Add to basket
Minimum order quantity: 3.
Get it by
Mon, 13th Jan
In Stock
GBP
239.97
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/performance-surgearrest-270b435/p/ZT1650326S
Add to quotation
View all USB Cables
Description
Performance Surgearrest 8 Outlets Phone Coax Protec 230V
Tags:
#BulkDiscount
Specifications
Specifications for Performance Surgearrest 270B435
Width
326mm
Height
61mm
Depth
110mm
Weight
1.05kg
Cable Length
3 M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome