Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Poe Plus Splitter
By Intellinet
Order Code:
ZT1557046S
£89.99
each
Inc VAT (20%)
£269.97 minimum order value
£99.99
10% off
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
3
Add to basket
Minimum order quantity: 3.
Get it by
Thu, 6th Mar
In Stock
GBP
269.97
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/poe-plus-splitter/p/ZT1557046S
Add to quotation
View all USB Cables
Description
Poe Plus Splitter - 802.3at 5/7.5/9/12v Dc Output In
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Poe Plus Splitter
Weight
445g
Depth
102mm
Output Voltage
12V
Width
74mm
Height
22mm