Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Power 4-Port Travel USB 2.0 Hub Ultra-slim
By Belkin
Order Code:
ZT1118143S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/power-4-port-travel-usb-2-0-hub-ultra-slim/p/ZT1118143S
Add to quotation
View all USB Cables
Description
4-Port Travel USB 2.0 Hub Ultra-slim
Tags:
#BulkDiscount
Specifications
Specifications for Power 4-Port Travel USB 2.0 Hub Ultra-slim
Data Transfer Rate
480 Mbit/s
Number of Ports
4