Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Power 4 Way Surgep 2M 2 X 2.4AMP USB Charger
By Belkin
Order Code:
ZT1111209S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 +
£34.77
6%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/power-4-way-surgep-2m-2-x-2-4amp-usb-charger/p/ZT1111209S
Add to quotation
View all USB Cables
Description
4 Way Surgep 2M 2 X 2.4AMP USB Charger
Tags:
#BulkDiscount
Specifications
Specifications for Power 4 Way Surgep 2M 2 X 2.4AMP USB Charger
Cable Length
2 M