Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Power Performance P3 Staples
By Leitz
Order Code:
ZT3527785S
£6.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.19
0%
5 - 9
£5.94
4%
10 - 19
£5.69
8%
20 - 49
£5.45
12%
50 +
£5.20
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
6.19
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/power-performance-p3-staples/p/ZT3527785S
Add to quotation
View all USB Cables
Description
Leitz Power Performance P3 Staples (Pack 5000) 55721000
Tags:
#BulkDiscount
Specifications
Specifications for Power Performance P3 Staples
Weight
185g
Type
Staples
Staple Size
26/6mm
For Stapling
Up to 10 sheets (80gsm)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome