Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Power USB-C Multi-fun DisplayPort 85W Power
By Targus
Order Code:
ZT1117568S
£161.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
161.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/power-usb-c-multi-fun-displayport-85w-power/p/ZT1117568S
Add to quotation
View all USB Cables
Description
USB-C Multi-fun DisplayPort 85W Power
Specifications
Specifications for Power USB-C Multi-fun DisplayPort 85W Power
Height
180mm
Width
80mm
Weight
1.5kg
Depth
220mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome