Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Power USB-C UNI Quad 4K Dock ST 100W Power
By Targus
Order Code:
ZT1117544S
£449.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 28th Jan
In Stock
GBP
449.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/power-usb-c-uni-quad-4k-dock-st-100w-power/p/ZT1117544S
Add to quotation
View all USB Cables
Description
USB-C UNI Quad 4K Dock ST 100W Power
Specifications
Specifications for Power USB-C UNI Quad 4K Dock ST 100W Power
Weight
2kg
Depth
260mm
Height
179mm
Width
85mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome