Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Power Wireless Charging Stand 15W PWR Incl White
By Belkin
Order Code:
ZT1098607S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/power-wireless-charging-stand-15w-pwr-incl-white/p/ZT1098607S
Add to quotation
View all USB Cables
Description
Wireless Charging Stand 15W PWR Incl White
Tags:
#BulkDiscount
Specifications
Specifications for Power Wireless Charging Stand 15W PWR Incl White
Depth
102.1mm
Height
125.7mm
Width
102.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome