Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
PSG Accessories Hp 320K WD KBD UK LOC
By Hewlett Packard
Order Code:
ZT1110141S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 +
£26.87
4%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/psg-accessories-hp-320k-wd-kbd-uk-loc/p/ZT1110141S
Add to quotation
View all USB Cables
Description
Hp 320K WD KBD UK LOC
Tags:
#BulkDiscount
Specifications
Specifications for PSG Accessories Hp 320K WD KBD UK LOC
Cable Length
1.8m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome