Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
PSG Accessories Hp 90W Smart AC Adapter
By Hewlett Packard
Order Code:
ZT1114427S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/psg-accessories-hp-90w-smart-ac-adapter/p/ZT1114427S
Add to quotation
View all USB Cables
Description
Hp 90W Smart AC Adapter
Tags:
#BulkDiscount
Specifications
Specifications for PSG Accessories Hp 90W Smart AC Adapter
Depth
50mm
Width
125mm
Weight
330g
Height
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome