RJ45 Cable Adaptor Cable

Order Code: ZT1536326S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

StarTech RJ45 Cable Adaptor Cable Connect two 10/100 Ethernet devices to a single Cat5/Cat5e cable drop. The RJ45SPLITTER 2-to-1 RJ45 Splitter Cable Adapter increases the number of RJ45 network connections on an RJ45 outlet, allowing two 10/100 Ethernet signals through a single Cat5/Cat5e wire. On one end of the installation the splitter enables you to connect two patch cables from a hub or switch to a single port on a patch panel; while on the other end of the installation the splitter connects to a single Cat5/Cat5e network drop through a wall outlet which can then be split and connected to two separate devices. The patch panel and wall outlet are connected through a single Cat5/Cat5e cable. Designed and constructed for maximum durability, this Ethernet Splitter Cable is backed by StarTech. com's Lifetime Warranty.

See full description
Specifications for RJ45 Cable Adaptor Cable
  • Cable Length
    330mm
  • Colour
    Grey
  • Type
    External Computer Cables
  • MFR Part No.
    8STRJ45SPLITTER
  • Weight
    21g
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    RJ-45 (Male) to RJ-45 (Female)
  • Form
    Adapter
  • Cable Jacket
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome