RJ45 RJ11 Crimp Tool with Cable Stripper

Order Code: ZT1536197S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

Startech RJ45 RJ11 Crimp Tool with Cable Stripper This RJ45 crimper/RJ11 crimper saves valuable time and effort on any related cable job acting as both cable crimper and cable stripper.

Specifications for RJ45 RJ11 Crimp Tool with Cable Stripper
  • Weight
    322g
  • Type
    Pliers, Strippers, Snips & Croppers
  • MFR Part No.
    8STRJ4511TOOL
  • Colour
    Black
  • Warranty
    2 Year Warranty
  • Form
    Crimp Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome