Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
RJ45 to 100M SM SC Fibre Converter Black
By TP-Link
Order Code:
ZT3528419S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/rj45-to-100m-sm-sc-fibre-converter-black/p/ZT3528419S
Add to quotation
View all USB Cables
Description
TP Link RJ45 to 100Mbits Single Mode SC Fibre Converter Black
Specifications
Technical Information
Specifications for RJ45 to 100M SM SC Fibre Converter Black
Transmission Distance
20
Colour
Black
Form
Adapter
Transmission Media
Single-mode Fibre, TP
Wave Length
1550NmTX, 1310NmRX
Standards
IEEE 802.3i, IEEE 802.3u
Max Power Consumption
1.49W
Type
External Computer Cables
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome