Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Single Entry Insulayed Ferrule 35.0mm Cable 16mm Pin Beige
By Cembre
Order Code:
ZT5000416S
£2.69
each
Inc VAT (20%)
£2,690.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
5-7
working days
Available
GBP
2690.00
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/single-entry-insulayed-ferrule-35-0mm-cable-16mm-pin-beige/p/ZT5000416S
Add to quotation
View all USB Cables
Description
Cembre SINGLE ENTRY INSULAYED FERRULE 35.0MM CABLE 16MM PIN BEIGE PK.. Endsleeves PKC35016-UK
Specifications
Specifications for Single Entry Insulayed Ferrule 35.0mm Cable 16mm Pin Beige
Colour
Beige
Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome