Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Smart-Ups Charge Mobile Battery 270D341
By Apc
Order Code:
ZT1654129S
£2,399.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
2399.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/smart-ups-charge-mobile-battery-270d341/p/ZT1654129S
Add to quotation
View all USB Cables
Description
Smart-Ups Charge Mobile Battery For Microsoft Surface Hub 2
Specifications
Specifications for Smart-Ups Charge Mobile Battery 270D341
Dimensions (W x D x H)
430x280x90mm
Output Connections
IEC 60320 C13
Output Power Capacity
120V ac, 220V ac
Battery Type
Lithium-ion
Colour
White
Nominal Input Voltage
120V ac, 220V ac
Type
UPS Power Supplies
Input Connections
IEC 60320 C14
Weight
11kg
Input Frequency
50/60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome