Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Soundform Mini Wrls Onear Kids Blue
By Belkin
Order Code:
ZT1720833S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/soundform-mini-wrls-onear-kids-blue/p/ZT1720833S
Add to quotation
View all USB Cables
Description
Soundform Mini Wrls Onear Kids Blue Aud002btbl
Tags:
#BulkDiscount
Specifications
Specifications for Soundform Mini Wrls Onear Kids Blue
Function
Media Player Headphones
Microphone
Yes
Type
Headphones
Colour
Black
Battery Life
Up to 30 hours
Cable Length
1.21m
Form
On Ear Headphones
Connection Type
Wireless
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome