StarTech 12in LP4 to 2x Latching SATA Power Y Cab

Order Code: ZT1535915S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

StarTech 12in LP4 to 2x Latching SATA Power Y Cab The PYO2LP4LSATA LP4 Molex to Dual Latching SATA power splitter cable features two Serial ATA female power connectors and one LP4 male connector - a reliable solution that enables you to power two SATA drives using a single LP4 connection to the computer power supply. This durable LP4 to SATA Y cable adapter is 12 inches in length, giving you enough cable slack to position drives as needed within the computer case, while saving the cost and hassle of upgrading a power supply for compatibility with Serial ATA drives. Expertly designed and constructed of top quality materials, the 4-pin Molex to SATA Splitter Power cable is backed by StarTech. com's Lifetime Warranty.

See full description
Specifications for StarTech 12in LP4 to 2x Latching SATA Power Y Cab
  • Weight
    28g
  • Cable Length
    0.304m
  • Depth
    304.8mm
  • Form
    Internal Cables
  • Type
    PCI Cards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome