StarTech 12in LP4 to 2x SATA Power Y Cable

Order Code: ZT1535854S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

StarTech 12in LP4 to 2x SATA Power Y Cable This 12in LP4 to SATA Power Y Cable Adapter features two Serial ATA power (female) connectors and one LP4 male connection - a reliable solution that lets you power two SATA drives using a single LP4 connection to the computer power supply.
This durable LP4/SATA Y cable adapter is 1ft in length, giving you enough cable slack to position drives as needed within the computer case while saving the cost and hassle of upgrading a power supply for compatibility with Serial ATA drives.
Expertly designed and constructed of top quality materials, the LP4/SATA Power cable is backed by StarTech.com's Lifetime Warranty.

See full description
Specifications for StarTech 12in LP4 to 2x SATA Power Y Cable
  • Height
    21.6mm
  • Weight
    25g
  • Depth
    304.8mm
  • Cable Length
    0.304m
  • Width
    24.6mm
  • Type
    PCI Cards
  • Form
    Internal Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome