StarTech 15ft Toslink Optical Cable

Order Code: ZT1535907S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

StarTech 15ft Toslink Optical Cable The THINTOS15 15 ft Toslink Optical Digital Audio Cable provides clean, accurate sound, with no distortion or signal interference. The thin construction of this Optical SPDIF cable is perfect for installations in tight spaces. The cable features a polished lens, which helps ensure a reliable signal and high-level digital sound quality.
Please note this item is, see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 15ft Toslink Optical Cable
  • Weight
    27.2g
  • Cable Length
    4.6m
  • Type
    External Computer Cables
  • Colour
    Black
  • MFR Part No.
    8STTHINTOS15
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    Toslink (Male) to Toslink (Male)
  • Form
    Audio Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome