StarTech 1m Apple Dock Connector to USB Cable

Order Code: ZT1536426S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 - 19£13.4910%
20 +£12.7415%

Currently unavailable

Description

StarTech 1m Apple Dock Connector to USB Cable The USB2ADC1M AppleÆ (30-pin) Dock Connector to USB cable for iPhoneÆ, iPodÆ and iPadÆ (1m) offers a simple and reliable solution for connecting iOS-enabled mobile digital devices to your computer, for syncing or charging.
Plus, the USB to iPhone cable features a uniquely constructed stepped Apple Dock Connector, designed by StarTech.com. Unlike a regular connector, the exclusive stepped connector plugs into your iPhone, iPod or iPad, even when inside a protective case, avoiding the inconvenience of having to constantly remove the cover for every charge/sync.
This durable cable is Apple MFi certified and backed by our lifetime warranty to ensure dependable performance.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 1m Apple Dock Connector to USB Cable
  • Cable Length
    1 M
  • Weight
    35g
  • Form
    Lightning Cable
  • Type
    External Computer Cables
  • Cable Jacket
    PVC
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome