StarTech 2m White Cat5e Patch Cable

Order Code: ZT1535902S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

StarTech 2m White Cat5e Patch Cable Make Fast Ethernet network connections using this high quality Cat5e Cable, with Power-over-Ethernet capability. Our wide selection of Cat 5e patch cables makes it easy to find the lengths and colours that you need to complete your network connections. Our Ethernet cables are:Durable. All of our patch cables are constructed to the highest industry standards, to ensure high-quality installs. Dependable. You can rely on our Cat 5e cables to deliver the stability and speed that you need for reliable network performance. Backed by a lifetime warranty. All of our network cables are guaranteed to last as long as you need them.

See full description
Specifications for StarTech 2m White Cat5e Patch Cable
  • Weight
    75g
  • MFR Part No.
    8ST45PAT2MWH
  • Colour
    White
  • Cable Length
    2m
  • Type
    Network Cables
  • Warranty
    Lifetime Warranty
  • Form
    Cat 5e Patch Cable
  • Connector Type
    RJ-45 Male to RJ-45 Male
  • Cable Type
    Snagless
  • Conductor Type
    Stranded Copper
  • Cable Jacket
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome