StarTech 4 Port USB 2.0 Extender 50m

Order Code: ZT1536348S

£199.99 Inc VAT (20%)


Description

StarTech 4 Port USB 2.0 Extender 50m Connect four USB 2.0 devices away from your computer over Cat5 (40m) or Cat6 (50m).
This 4-port USB 2.0 extender is an easy and inexpensive solution for creating workspace freedom. Now you can extend the distance of your USB 2.0 devices over a single Ethernet cable, up to 130ft (40m) over Cat5, or 165ft (50m) over Cat6.
Overcome the 16ft USB cable length limitation to create a more flexible and efficient workspace. Now you can place up to four USB devices in remote locations away from the host computer system. Position your hard drive enclosure, printer, scanner, webcam and other popular peripherals right where you need them, to save time and enhance your productivity.
Gain quick access to the USB devices you use most frequently. Often on the go? Use the two top ports for fast, easy connections to portable devices like flash drives, smartphones and tablets. Plus, you still have two front-facing ports for printers or other devices requiring a more permanent set-up.
The versatile USB2004EXTV supports WindowsÆ, MacÆ and Linux systems. Set-up is easy with no additional drivers or software required, and the extender is backward compatible with USB 1.1 and 1.0 peripherals.
This product is TAA compliant and backed by a Startech.com 2-year warranty with free lifetime technical support.

See full description
Specifications for StarTech 4 Port USB 2.0 Extender 50m
  • Type
    External Computer Cables
  • Weight
    319g
  • Colour
    Black
  • Height
    22mm
  • Output Current
    2:00 am
  • Input Voltage
    100 - 240V
  • Output Voltage
    5V
  • Width
    52mm
  • Depth
    80mm
  • Form
    Extender
  • Data Transfer Rate
    480 Mbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome