StarTech 6in 3.5mm Male to 2x RCA

Order Code: ZT1537624S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

StarTech 6in 3.5mm Male to 2x RCA The MUMFRCA 6in 3.5mm to RCA stereo audio cable features one 3.5mm (TRS) male and 2x RCA female connectors, enabling you to connect your portable audio device ( iPodÆ or other MP3 player) to your home stereo through standard RCA cables.
This versatile headphone jack/RCA cable can also be used to connect a computer sound card to an audio device that accepts RCA audio input.
The MUMFRCA is backed by StarTech.comís Lifetime Warranty for guaranteed dependability.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 6in 3.5mm Male to 2x RCA
  • Type
    External Computer Cables
  • Cable Length
    152.4mm
  • Weight
    13g
  • Colour
    Black
  • MFR Part No.
    8STMUMFRCA
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    3.5mm Mini-Jack (Male) to Stereo Audio 2 x RCA (Female)
  • Form
    Audio Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome