StarTech EPS Power Adapter with LP4

Order Code: ZT1536179S

£11.19each Inc VAT (20%)
£604.26 minimum order value

Minimum order quantity: 54.

Description

StarTech EPS Power Adapter with LP4 This reliable EPS adapter combines a P4 power supply connection with an LP4 power supply connection, into a single 8-pin EPS motherboard connector, allowing you to use a non-EPS power supply with a motherboard that requires an EPS power connection. The LP4 + P4 PSU to EPS adapter is backed by StarTech. com's Lifetime Warranty.

See full description
Specifications for StarTech EPS Power Adapter with LP4
  • Weight
    22g
  • Type
    PCI Cards
  • Form
    Internal Cables
  • Cable Length
    152.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome