Startech USB 2.0 802.11n 2T2R WiFi Adapter Black

Startech USB 2.0 802.11n 2T2R WiFi Adapter Black

Order Code: ZT1537233SCopy

£23.99 Inc VAT (20%)


Description

Startech USB 2.0 802.11n 2T2R WiFi Adapter Black The USB300WN2X2C USB Wireless Network Adapter lets you add 300 Mbps Wireless-N connectivity to your desktop or laptop system through USB 2.0. With a compact, lightweight design, the adapter is extremely portable, and is unobtrusive when connected to your system - you can even leave it connected to your laptop when in a carrying bag, without worrying about damaging the adapter or the host port while on the move.
The USB wireless adapter is capable of data transfer rates up to 300Mbps over a 2.4GHz 802.11n WiFi network (backward compatible with 802.11b/g), through a 2 Transmitter / 2 Receiver antenna design.
The adapter also supports security options such as WEP, WPA or WPA2, as well as quick device connection through Wireless Protected Setup (WPS), for a reliable and secure connection.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for Startech USB 2.0 802.11n 2T2R WiFi Adapter Black
  • Type
    Network Routers
  • Colour
    Black
  • Width
    16mm
  • Height
    6mm
  • Depth
    22mm
  • Weight
    2g
  • Data Rates
    Up to 300MBps
  • Wired/Wireless
    Wireless
  • Protocol
    802.11b/g/n
  • Dual Band
    2.4GHz
  • Dimensions (W x D x H)
    16x22x60mm