StarTech USB C to USB A Cable USB 2.0 2 Metre

Order Code: ZT1536524S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.354%


Description

StarTech USB C to USB A Cable USB 2.0 2 Metre This USB-Cô to USB-A cable makes it easy to charge and sync USB Type-Cô devices, such as the†Samsung Galaxy S8, S8+, Nexusô 6P, and 5X phones, using the USB-A port on your computer. You can also use the cable to charge your USB-C mobile devices from a standard USB-A wall or car charger.
The 2-meter cable gives you the extra length you need to overcome distance restrictions and stay connected. You can charge and sync your USB-C mobile device, in almost any environment. Even while youíre taking notes in a boardroom, catching up on emails in your hotel room, or reading in a coffee shop, your mobile device will reach your computer or wall charger more comfortably.
The cable has undergone rigorous compliance testing and is certified by USB-IF (USB Implementers Forum) to meet all USB 2.0 specifications. This includes all environmental, electrical and mechanical standards, ensuring a reliable, high-quality cable for all of your USB-C devices.
The USB2AC2M from StarTech.com is backed by a lifetime warranty for guaranteed reliability.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech USB C to USB A Cable USB 2.0 2 Metre
  • Cable Length
    2 M
  • Weight
    44g
  • Colour
    Black
  • Form
    Usb Cable
  • Connection Type
    Usb Type-A Usb Male to Usb Type-C Male
  • Type
    External Computer Cables
  • Warranty
    Lifetime Limited Warranty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome