Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Surface Connect To Usb-C Cable
By Manhattan
Order Code:
ZT1558266S
£28.99
each
Inc VAT (20%)
£318.89 minimum order value
11
Add to basket
Minimum order quantity: 11.
Get it by
Tue, 14th Jan
In Stock
GBP
318.89
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/surface-connect-to-usb-c-cable/p/ZT1558266S
Add to quotation
View all USB Cables
Description
Surface Connect To Usb-C Cable 1.8m Male/Male 15v/3a Black
Specifications
Specifications for Surface Connect To Usb-C Cable
Output Voltage
15V
Weight
40g
Depth
12mm
Width
1850mm
Height
4mm
Cable Length
1.8m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome