TOUGHBOOK 55: Spare Power Supply (UK)

Order Code: ZT1707732S

£99.99 Inc VAT (20%)


Description

Panasonic CF-AA5713A2E, Notebook, Indoor, 100 - 240 V, 15.6 V, AC-to-DC, 7.05 A
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for TOUGHBOOK 55: Spare Power Supply (UK)
  • Output Current
    7.05 A
  • Input Voltage
    100 - 240V
  • Output Voltage
    15.6V
  • Depth
    141mm
  • Weight
    391g
  • Width
    54mm
  • Height
    31mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome