TP LINK 300Mbit WLAN N Router 4 Port

Order Code: ZT1538122S

£19.99 Inc VAT (20%)


Description

TP LINK 300Mbit WLAN N Router 4 Port The TP-LINK 300Mbps Wireless N Router TL-WR841N is a combined wired/wireless network connection device integrated with Internet-sharing router and 4-port switch. TL-WR841Nís exceptional and advanced wireless performance make it overcome the interface and signal degradation when travelling long distances or through physical barriers. Now you can enjoy more kinds of bandwidth consuming applications like HD video streaming wirelessly which cannot be accommodated by 11g products, from anywhere in your entire home or even the yard, imagine all the possibilities with TL-WR841N wireless!

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for TP LINK 300Mbit WLAN N Router 4 Port
  • MFR Part No.
    8TPTLWR841N
  • Type
    Network Routers
  • Colour
    White
  • Weight
    700g
  • Depth
    119mm
  • Height
    28mm
  • Width
    174mm
  • Output Voltage
    9V
  • Wired/Wireless
    Wireless
  • Dual Band
    2.4GHz
  • Data Rates
    Up to 300MBps
  • Number of Ports
    4 LAN/1 WAN Ethernet ports
  • Protocol
    802.11b/g/n
  • External Antennas
    2
  • Output Current
    0.6 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome