Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Tp-Link Mc220l 1000m Rj45 To 1000m Sfp Slot
By TP-Link
Order Code:
ZT1525715S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/tp-link-mc220l-1000m-rj45-to-1000m-sfp-slot/p/ZT1525715S
Add to quotation
View all USB Cables
Description
Tp-Link Mc220l 1000m Rj45 To 1000m Sfp Slot
Specifications
Specifications for Tp-Link Mc220l 1000m Rj45 To 1000m Sfp Slot
Height
27mm
Width
94mm
Depth
73mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome