TP Link Mini Wireless N300 USB Adaptor

Order Code: ZT1537943S

£8.29 Inc VAT (20%)


Description

TP Link Mini Wireless N300 USB Adaptor TL-WN823N is designed to connect your laptop or desktop to a wireless network. It allows you enjoy high speed wireless performance at 300Mbps, making it a great choice for video streaming, voice streaming and online gaming.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for TP Link Mini Wireless N300 USB Adaptor
  • Colour
    Black
  • Depth
    18.3mm
  • Height
    7.9mm
  • Width
    39mm
  • Dimensions
    39 x 18.35 x 7.87mm
  • Type
    Wireless Network Adapters
  • Interface
    Wlan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome