TP LINK TLWN881ND Wireless Adaptor

Order Code: ZT1537978S

£17.99 Inc VAT (20%)


Description

TP LINK TLWN881ND Wireless Adaptor Wireless N PCI Express 2.0(x1) Adapter TL-WN881ND allows you to connect a desktop computer to a wireless network and access high-speed Internet connection. Comply with IEEE 802.11n, they provide wireless speed up to 300Mbps, which is beneficial for the online gaming or even HD video streaming.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for TP LINK TLWN881ND Wireless Adaptor
  • Type
    PCI Cards
  • Height
    21.5mm
  • Width
    120.8mm
  • Depth
    78.5mm
  • Protocol
    IEEE 802.11a/b/g/n
  • Dimensions (W x D x H)
    120.8x78.5x21.5mm
  • Bus Standard
    PCI Express 2.0
  • Form
    Wireless Adaptor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome