Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Type-C Pro Hub - 4K HDMI (Space Grey)
By Satechi
Order Code:
ZT1088298S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/type-c-pro-hub-4k-hdmi-space-grey/p/ZT1088298S
Add to quotation
View all USB Cables
Description
Satechi Type-C Pro Hub - 4K HDMI (Space Grey)
Specifications
Specifications for Type-C Pro Hub - 4K HDMI (Space Grey)
Depth
27.9mm
Weight
39.6g
Width
114.3mm
Height
10.2mm
Data Transfer Rate
40000 Mbit/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome