Ultra 32GB Class 10 MicroSD and Adapter

Order Code: ZT3527808S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

SanDisk Ultra 32GB Class 10 MicroSD Memory Card and Adapter

Specifications for Ultra 32GB Class 10 MicroSD and Adapter
  • Speed Rating
    Class 10
  • Capacity
    32GB
  • Colour
    Red/Grey
  • Form
    Micro SDHC Cards
  • UHS Bus Interface
    I
  • Application Performance
    A1
  • Type
    Flash Memory Cards
  • Read Speed
    Up to 98MB/s
  • UHS Speed Class
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome