USB 2 Adapter C-Male to B Micro MHL Female +Otg 26-0440

Order Code: ZT1546460S

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 +£4.138%

Currently unavailable

Description

Connekt Gear USB 2 adapter C male to B micro MHL female will connect your USB type C device to your PC via a USB type B micro cable. Transforms a USB C port into a type B micro port. This adapter features OTG Function, this will enable your smartphone or tablet to become the main device (If an adapter without OTG Function is used your phone will be set as the storage device and your computer the main device).
USB 2 adapter C Male port to B Micro MHL Female port allowing your to connect
Allowing you to connect your Type C device to a PC via a USB Type B Micro cable
OTG function enables a smartphone or tablet to become the main device
480 Mbps transmission speed
Mac (Thunderbolt 3) compatible
Chromebook (DisplayPort over Type C) compatible
Compact and portable design
Colour: Black

See full description
Specifications for USB 2 Adapter C-Male to B Micro MHL Female +Otg 26-0440
  • Weight
    0.001kg
  • MFR Part No.
    GR02726
  • Form
    Adapter
  • Colour
    Black
  • Product Type
    USB 2 Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome