USB 3.0 7 Port Hub with 2 Charging Ports

Order Code: ZT1538264S

£39.99 Inc VAT (20%)


Description

USB 3.0 7 Port Hub with 2 Charging Ports The UH720 is perfect for anyone who has a computer with only one or two USB ports, and wants easier access to additional ports without having to switch between devices.

Equipped with USB 3.0 ports, the UH720 can transfer a 1080p movie under 2 minutes 18 seconds, whereas it takes 7 minutes 36 seconds with a USB Hub equipped with USB 2.0 ports. The actual transmission speed depends on the setting of the device connected.

Extra 2 USB ports supporting 2.4A outputs are specifically designed for ultra fast charging. It charges most USB-charged devices, no matter devices with large battery like tablet and smartphone, or gadgets with tiny battery like smart wearable devices, at full speed.

TP-Link Smart Charging technology intelligently identifies the connected devices and automatically delivers the fastest possible charge to your smartphones, tablets or other USB-charged devices to minimize the charging time.

UH720 has a sophisticated circuit design with multiple protections for your devices against over-heating, over-current, over-voltage and short circuit. A built-in surge protector keeps both your devices and data safe in the process of transferring data. UH720 support USB ports hot swapping that can be safely connected and disconnected while the computer is powered on and running.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for USB 3.0 7 Port Hub with 2 Charging Ports
  • Colour
    Black
  • Cable Length
    1m
  • Type
    USB Hubs
  • USB Speed
    USB 3.0
  • Number of Ports
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome