Lindy USB 3.0 Active Extension, 5m. Cable length: 5 m, Connector 1: USB A, Connector 2: USB A, USB version: USB 3.2 Gen 1 (3.1 Gen 1) , Maximum data transfer rate: 5000 Mbit/s, Connector contacts plating: Gold, Product colour: Black