Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB 3.0 to Dual HDMI Adapter - 4K 30Hz
By StarTech.com
Order Code:
ZT1090764S
£62.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
62.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-3-0-to-dual-hdmi-adapter-4k-30hz/p/ZT1090764S
Add to quotation
View all USB Cables
Description
USB 3.0 to Dual HDMI Adapter - HDMI USB Adapter - USB HDMI
Specifications
Specifications for USB 3.0 to Dual HDMI Adapter - 4K 30Hz
Material
Plastic
Width
66mm
Colour
Black
Class
B
Weight
56kg
Power Type
Bus-Powered
Length
315mm
Height
15mm
Operating Temperature
0°C to 40°C
MFR Part No.
USB32HD2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome