Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB 3.0 to HDMI Adapter - Slim Design 1920x1200
By StarTech.com
Order Code:
ZT1088667S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-3-0-to-hdmi-adapter-slim-design-1920x1200/p/ZT1088667S
Add to quotation
View all USB Cables
Description
Slim USB 3.0 to HDMI External Video Card - 1920x1200/1080p
Specifications
Specifications for USB 3.0 to HDMI Adapter - Slim Design 1920x1200
Width
25mm
Length
190mm
Power Source
USB-Powered
Power Type
Bus-Powered
Operating Temperature
0°C to 50°C
Class
B
Weight
25kg
Colour
Black
Height
12mm
Material
Plastic
MFR Part No.
USB32HDES
Depth
190mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome