USB-A Male To USB B Male 0.75m Cable

Order Code: ZT3291475S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

This Maplin USB A Male to USB B Male Cable uses USB-A 2.0 and USB-B connectors and is mainly used to connect large devices such as printers and scanners to computer systems but can also be found on a number of other devices. The cable provides a maximum data transfer rate of 480Mbps when both devices use USB 2.0 ports.

See full description
Specifications for USB-A Male To USB B Male 0.75m Cable
  • Length
    0.75m
  • Data Transfer Rate
    480MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome