Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Usb-A To 2X Ps/2 Converter-
By Manhattan
Order Code:
ZT1558790S
£15.99
each
Inc VAT (20%)
£527.67 minimum order value
Add to basket
Minimum order quantity: 33.
Get it by
Tue, 14th Jan
In Stock
GBP
527.67
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-a-to-2x-ps-2-converter/p/ZT1558790S
Add to quotation
View all USB Cables
Description
Usb-A To 2x Ps/2 Converter- Male/Female 15cm Black Blister
Specifications
Specifications for Usb-A To 2X Ps/2 Converter-
Depth
195mm
Cable Length
0.15m
Weight
100g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome