Usb-A To Usb-A Cable V3.0 Super Speed 5Gbs 3m Black

Order Code: ZT3291698S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

This Maplin USB A Male to USB-A Male Cable Super Fast Version 3.0 uses a male USB-A 3.0 to male USB-A 3.0 connector and is uncommonly used to connect devices that use a female USB-A 3.0 port in place of micro or mini connections. The cable provides a Super Download Speed of 5Gbps when both devices use USB 3.0 ports and 5A of Power USB version 3.0 is backwards compatible working with all previous versions of USB protocol.

See full description
Specifications for Usb-A To Usb-A Cable V3.0 Super Speed 5Gbs 3m Black
  • Colour
    Black
  • Cable Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome