Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB-C 10GBPS to M.2 Nvme Or M.2 CB77001
By Startech
Order Code:
ZT1499709S
£92.99
each
Inc VAT (20%)
£185.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Fri, 3rd Jan
In Stock
GBP
185.98
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-c-10gbps-to-m-2-nvme-or-m-2-cb77001/p/ZT1499709S
Add to quotation
View all USB Cables
Description
Usb-C 10gbps To M.2 Nvme Or M.2 Sata Ssd Enclosure Pcie Or Sata
Specifications
Specifications for USB-C 10GBPS to M.2 Nvme Or M.2 CB77001
Depth
40mm
Material
Aluminium, Plastic
Height
14mm
Width
128mm
Weight
81.6g
Data Transfer Rate
10 Gbit/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome