Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB-C 3.2 5GBPS Cable 2M Black J153363
By V7
Order Code:
ZT1477426S
£19.99
each
Inc VAT (20%)
£239.88 minimum order value
Quantity
Price
Discount
1 - 19
£19.99
0%
20 +
£18.99
5%
12
Add to basket
Minimum order quantity: 12.
Get it by
Tue, 17th Dec
In Stock
GBP
239.88
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-c-3-2-5gbps-cable-2m-black-j153363/p/ZT1477426S
Add to quotation
View all USB Cables
Description
Usb-C 3.2 5gbps Cable 2m Black 100pct Copper Conductor
Tags:
#BulkDiscount
Specifications
Specifications for USB-C 3.2 5GBPS Cable 2M Black J153363
Weight
120g
Cable Length
2 M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome