0
1
2

USB-C Multiport Hub 3.1 Gen with USB/2 X HDMI 49140

Order Code: ZT1552244S

£26.99 Inc VAT (20%)


Description

Enhance the connectivity of your laptop with this USB-C Multiport Hub from Verbatim. This exceptionally compact hub features an additional USB-C charging port, two USB 3.0 ports and an HDMI port, allowing you to maximise the potential of your device and create a truly portable workstation. This multiport hub has a 15cm connecting cable, provides transfer speeds of up to 5Gbps and is silver in colour.
Expand the productivity of your devices
Features a USB-C charging port
Two USB 3.0 ports
HDMI interface supports 4K output
Highly compact and portable design
Colour: Silver

See full description
Specifications for USB-C Multiport Hub 3.1 Gen with USB/2 X HDMI 49140
  • Weight
    0.0801kg
  • MFR Part No.
    VM49140
  • Cable Length
    0.015m
  • Input Voltage
    5 - 20V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome