0
1
2

USB-C Multiport Hub with USB/3 X HDMI/RJ45/SDHC/M-SDHC 49142

Order Code: ZT1552228S

£45.99 Inc VAT (20%)


Description

Enhance the connectivity of your laptop with this USB-C Multiport Hub from Verbatim. This exceptionally hub features an additional USB-C charging port, three USB 3.0 ports and an HDMI port, allowing you to maximise the potential of your device and create a truly portable workstation. Additionally, features a Gigabit ethernet port for easy wired connection and a memory card reader, compatible with SD and microSD cards. This multiport hub has a 15cm connecting cable, provides transfer speeds of up to 5Gbps and is silver in colour.
Expand the productivity of your devices
Features a USB-C charging port
Two USB 3.0 ports
Gigabit ethernet port
SD and microSD card reader
HDMI interface supports 4K output
Highly compact and portable design
Colour: Silver

See full description
Specifications for USB-C Multiport Hub with USB/3 X HDMI/RJ45/SDHC/M-SDHC 49142
  • Weight
    0.11kg
  • MFR Part No.
    VM49142
  • Cable Length
    0.015m
  • Input Voltage
    5 - 20V
  • Data Transfer Rate
    1000 Mbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome